References
Orn:2500-15 CONDOR NVY 36T
Rubix:2526055
EAN:5055748717807

Product details : ORN 2500 CONDOR COMBAT TROUSER NAVY 36T
Strengths
•Best selling, multi-functional and hard wearing trouser
Internal kneepad pocket
Slight elastication at sides of waistband – very comfortable to wear
Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
Heavy duty non-scratch fixing stud on waistband
Triple stitched on all main seams for ultimate strength
High quality brass YKK zip with lifetime guarantee
Leg: Short (29”) Regular (32”) Tall (35”)
Internal kneepad pocket
Slight elastication at sides of waistband – very comfortable to wear
Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
Heavy duty non-scratch fixing stud on waistband
Triple stitched on all main seams for ultimate strength
High quality brass YKK zip with lifetime guarantee
Leg: Short (29”) Regular (32”) Tall (35”)
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 36 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester;35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 37.15 excl. VAT
/ Each
£ 44.58 incl. VAT
- In stock: Next day delivery
