BLACK-SIDLEY ESD S3 SRC SHOE
EU shoe size | 43 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
Water proof | no |
Metal free | yes |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | water-repellent full grain leather upper |
In stock: Next day delivery