U-POWER RI20154-48 NERO ESD S3 CI SRC BLK LOWSHOE SIZE 48/13


Model Nero

References
u-power:RI20154-48
rubix:238A4599
ean:8033546439692
brand logo
brand logo
Technical specifications
EU shoe size48
Collar heightlow
Colourblack

Product details : U-POWER RI20154-48 NERO ESD S3 CI SRC BLK LOWSHOE SIZE 48/13


Light and comfortable safety shoes U-Power of the Red Industry line, with Soft, water resistant, grain leather, composite toecap, anti-puncture, PU compact Antislip, antistatic and oil resistant. Antifatigue WOW2 footbed. S3 CI SRC ESD

Technical specifications


Attributes
EU shoe size48
Collar heightlow
Colourblack
Show UNSPSC/ECL@SS
£ 67.32 excl. VAT
/ Each
£ 80.78 incl. VAT
  • In stock: Next day delivery