GISS 885930 BLACK-STEERE HIGH LEATHER SHOE S3 SRC ESD SIZE 4
BLACK-STEERE ESD S3 SRC SHOE
See technical informationSee documentsReferences
GISS:885930
Rubix:220A5163
EAN:3660338391705

Documents
Product details : GISS 885930 BLACK-STEERE HIGH LEATHER SHOE S3 SRC ESD SIZE 4
High safety shoes. Water-repellent full grain leather upper. Breathable mesh lining for better moisture transfer to the outside, high breathability and quick drying. Composite safety toe cap. Flexible “no metal” anti-perforation sole. Dual density PU sole.
Weight: 885 g*
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s3 |
| Slip resistance | yes |
| Material | water-repellent full grain leather upper |
Show UNSPSC/ECL@SS
£ 66.88 excl. VAT
/ Each
£ 80.26 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
