• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Cutting tools
  6. Blade
  7. FACOM 872272 SPARE BLADE FOR 872271

FACOM 872272 SPARE BLADE FOR 872271

Blade

See technical informationSee documents

References

Facom:872272
Rubix:395A5192
EAN:3148519254419
brand logo
brand logo

Documents

Product details : FACOM 872272 SPARE BLADE FOR 872271


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

SANDVIK QD-LR1E26C25A COROCUT Q-CUT BLADES/ADAPTER 6605251DRAPER 03443 HD HOOKED TRIMMING KNIFE BLADES PACK OF 5DRAPER 05776 XP1000 18PCS INTERCHANGEABLE BLADE SCREWDRIVERSANDVIK QD-RL1G33-25A 6976173SANDVIK QD-NN2K60C25A 6397286SANDVIK RF123F25-21B1 COROCUT Q-CUT BLADES/ADAPTER 6144186ECLIPSE TD275B/10 TOOL BIT H5 1/2 INCH SQUARE X 6SANDVIK 151.2-20-25M COROCUT Q-CUT BLADES/ADAPTER 5757009DRAPER EXPERT 81719 DT101D JIGSAW BLADE SET 100MM 5PCSBAHCO 92-225-1P OSC SAW BLADE CURVED WOOD 65DRAPER 70485 OMT MIXED BLADE SET - 20PCSDRAPER 82666 FILLING KNIFE 125MM BLADE S/GLF123F2525B1-SVIK COROCUT SINGLE EMAKITA P-05022 CV RECIPRO SAW BLADE 003022SANDVIK QD-LL1H40C25A COROCUT Q-CUT BLADES/ADAPTER 6397269
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap