References
Draper:03443
Rubix:390A4307
Manufacturer :03443



Product details : DRAPER 03443 HD HOOKED TRIMMING KNIFE BLADES PACK OF 5
Pack of 5 general purpose heavy duty hooked trimming knife blades. Made from high carbon steel and suitable for trade use. Double-notched blades. Blade thickness 0.6mm. Supplied inside a sturdy shatter resistant plastic case.
Technical specifications
Attributes
| Blade height | 12 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 0.6 mm |
| Type | two notch |
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
- Delivery usually within ( 7 ) days
