References
Festo:VABB-C8-12-ET
Rubix:391A6522
Manufacturer :562461
EAN:4052568056735

Documents
Product details : FESTO 562461 COVER PLATE
Blanking plate VABB-C8-12-ET Corrosion resistance classification CRC=0, Medium temperature=-5 - 60 °C, Ambient temperature=-5 - 60 °C, Product weight=13,8 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 22,21 g |
|---|---|
| Type | cover plate for vuvb-12 |
Show UNSPSC/ECL@SS
£ 21.55 excl. VAT
/ Each
£ 25.86 incl. VAT
- Delivery usually within ( 8 ) days