References
Festo:CQC-18H
Rubix:112A4062
Manufacturer :177714
EAN:4052568038632

Technical specifications
| Material | pom (polyoxymethylene) |
|---|---|
| Connection 1 | plug-in sleeve cq-18 |
Documents
Product details : FESTO 177714 BLANKING PLUG CQC-18H
Blanking plug CQC-18H To seal quick connectors. Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar, Temperature dependent operating pressure=-0,95 - 15 bar
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | pom (polyoxymethylene) |
| Connection 1 | plug-in sleeve cq-18 |
| Profile | blanking plug |
| Connection 2 | plug-in sleeve cq-18 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Delivery usually within ( 6 ) days