References
SMC:KAT06-U01
Rubix:242A9245
Manufacturer :KAT06-U01

Documents
Product details : SMC KAT06-U01 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
Technical specifications
Attributes
| Material | c3604bd;pbt |
|---|---|
| Connection 1 | 1/8 |
| Profile | kat |
| Connection 2 | 6 |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Delivery usually within ( 19 ) days