SMC KQ2E08-02A BULKHEAD FITTING

KQ2E One-touch Bulkhead Connector

See technical informationSee documents

References

SMC:KQ2E08-02A
Rubix:81176241
Manufacturer :KQ2E08-02A
EAN:3618036067903
KQ2E, One-touch Fitting White Color - Bulkhead Connector

Technical specifications

Materialc3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket)
Connection 18 mm
See all Specifications

Documents

Product details : SMC KQ2E08-02A BULKHEAD FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 8
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight31 g
Materialc3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket)
Connection 18 mm
Profilekq2
Connection 21/4 in
Max. temperature60 °C
£ 55.40 excl. VAT
/ 10 pieces
£ 66.48 incl. VAT
  • In stock: Next day delivery