Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Blow gun
MECALINE 854087 BLOW GUN(612058)+POLYURETHENE SPIRAL 8X5MM 2M W.LENGTH
MECALINE 854087 BLOW GUN(612058)+POLYURETHENE SPIRAL 8X5MM 2M W.LENGTH
BLOW GUN WITH COILED POLYURETHANE TUBE
References
mecaline:
854087
rubix:
237A4758
ean:
3660338099489
Technical specifications
Connection 1
G1/4
Flow
23
m³/h
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 854087 BLOW GUN(612058)+POLYURETHENE SPIRAL 8X5MM 2M W.LENGTH
Contains: one BSP male, coiled polyurethane tube G1/4 (Ref. 786246 or 786248) +one adaptable air blow gun (Ref. 612058).
Technical specifications
Attributes
Connection 1
G1/4
Flow
23
m³/h
Sound level
84
dB
Nominal pressure
10
bar
Material
Polyuréthane
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.06
excl. VAT
/
Each
£
20.47
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC VMG11W-F02-01 ENERGY SAVING BLOW GUN
SMC IBG10-13 IMPACT BLOW GUN
SMC VMG11BU-02-12 ENERGY SAVING BLOW GUN
SMC IBG10F-11 IMPACT BLOW GUN
SILVENT 500-Z BSP AIR GUN ZN
LEGRIS 0654-00-13 SAFETY BLOWGUN 0654 BSP
FESTO 35528 LOW CONSUMPTION AIR GUN LSP-1/4-D
SMC IBG20F-11 IMPACT BLOW GUN
SMC VMG11BU-F02-03 ENERGY SAVING BLOW GUN
FESTO 553767 AIR GUN NOZZLE
SMC VMG11BU-F02-32 ENERGY SAVING BLOW GUN
SMC IBG11-12 IMPACT BLOW GUN
BAHCO BP218 BLOW GUN
SMC IBG10-11 IMPACT BLOW GUN
SMC VMG11W-F02-02 ENERGY SAVING BLOW GUN