SILVENT 500-Z: fitted with a zinc slot nozzle and suitable for general-purpose cleaning in environments where the nozzle is subject to little or no mechanical wear. Provides strong and extremely quiet blow-off power.
Technical specifications
Attributes
Connection 1
G 1/4
Flow
22.8 m³/h
Sound level
79 dB
Material
Delrin 100P BK602, NBR 70, EN 1.0718, EN 10305-1, Fzb, Zn ZL0410 EN1774