References
SMC:VMG11BU-F02-32
Rubix:119A9067
Manufacturer :VMG11BU-F02-32
EAN:3618036575187

Documents
Product details : SMC VMG11BU-F02-32 ENERGY SAVING BLOW GUN
Taking energy-saving into consideration, blow gun series VMG has a large effective area of 30mm² (without nozzle) with a ratio of 10.7:1 over the traditional air guns. Pressure loss is 1% or less when nozzle bore size 2.5mm is used. Due to adoption of balance type, lever operation force is not adversely affected by supply pressure. Piping direction is optional from top or bottom and nozzle is also optional.
•20% reduction in power consumption.
•Pressure loss 1% or less.
Piping: 1 (Bottom Direction)
Body Color: BU (Dark Blue)
Piping Type: F (G(PF))
Connection Size: 02 (Screw-in (Port Size 1/4))
Nozzle: 32 (Copper Extension Nozzle 300mm Length, VMG1-06-200-300)
Nozzle Cover: None
•Pressure loss 1% or less.
Piping: 1 (Bottom Direction)
Body Color: BU (Dark Blue)
Piping Type: F (G(PF))
Connection Size: 02 (Screw-in (Port Size 1/4))
Nozzle: 32 (Copper Extension Nozzle 300mm Length, VMG1-06-200-300)
Nozzle Cover: None
Technical specifications
Attributes
| Logistic Weight | 247 g |
|---|---|
| Connection 1 | g1/4 |
| Flow | 15.4 m³/h |
| Sound level | 100 dB |
| Type of coupling | threaded g 1/4 |
| Nominal pressure | 10 bar |
| Material | pbt |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 44.86 excl. VAT
/ Each
£ 53.83 incl. VAT
- Delivery usually within ( 4 ) days