FESTO 35528 LOW CONSUMPTION AIR GUN LSP-1/4-D
Low consumption air gun
See technical informationSee documentsReferences
Festo:LSP-1/4-D
Rubix:119A9069
Manufacturer :35528
EAN:4052568023287

Documents
Product details : FESTO 35528 LOW CONSUMPTION AIR GUN LSP-1/4-D
Low consumption Air gun LSP-1/4-D Die-cast metal design. Exhaust-Air function=Air jet can be dosed, Operating pressure=0 - 10 bar, Flow rate to atmosphere=120 l/min, Standard nominal flow rate=120 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x100x20 mm |
|---|---|
| Logistic Weight | 232 g |
| Connection 1 | g1/4 |
| Flow | 7.2 m³/h |
| Sound level | 90 dB |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 23.68 excl. VAT
/ Each
£ 28.42 incl. VAT
- Delivery usually within ( 2 ) days