MECALINE BLOW GUN 786904

BLOW GUN WITH STEELNOZLLE

See technical informationSee documents

References

Mecaline:786904
Rubix:216A1285
EAN:3660338039614
BLOWER

Technical specifications

Connection 1g1/4
Flow15 m³/h
See all Specifications

Documents

Product details : MECALINE BLOW GUN 786904


Steel base Ø 3,5 x 6 mm, length 118 mm.
Allowing the jet to be directed with high precision. Composite body (110 g)..
Temperature: -20 °C to +80 °C.
Fluid: compressed air.

Technical specifications


Attributes
Connection 1g1/4
Flow15 m³/h
Sound level83 dB
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
  • In stock: Next day delivery