References
CEJN:11 208 9984
Rubix:119A7926
EAN:07391390240439

Product details : CEJN 112089984 DISPLAY PACK - 20 PIECES OF 11 208 0100
The CEJN Series 208 blowgun has a valve package that enables it to handle both air as well as non-explosive fluids. The Series is offered in several styles, including standard full-flow, noise-reducing Star-Tip and a pressure-regulated safety version. Various tubes and nozzles are available to meet specific application requirements
Strengths
High blowing force – Generates much higher blowing force than comparable designs.
Lightweight design – Makes the blowgun easy to use and control.
Ergonomic and versatile styling – Offers comfortable handling and a “perfect fit” for both left-and right-handed users.
Flexible hanging options – Provide convenient storage and quick retrieval.
User friendly – Results from an acetalplastic handle that is comfortable to grip and shields against cold air flow.
Lightweight design – Makes the blowgun easy to use and control.
Ergonomic and versatile styling – Offers comfortable handling and a “perfect fit” for both left-and right-handed users.
Flexible hanging options – Provide convenient storage and quick retrieval.
User friendly – Results from an acetalplastic handle that is comfortable to grip and shields against cold air flow.
Applications
Handle air and non explosive fluids.
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 30 m³/h |
| Sound level | 96 dB |
| Nominal pressure | 16 bar |
| Material | pom (body);brass (valve,tube) |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 467.08 excl. VAT
/ Each
£ 560.50 incl. VAT
- Usually arrives within 14 working days