References
SMC:IBG10-12
Rubix:393A3348
Manufacturer :IBG10-12

Documents
Product details : SMC IBG10-12 IMPACT BLOW GUN
Instant blow
Up to 87% air saving and 97% work time reduction
Effective cleaning of chips, water and dirt.
Strengths
Instant blow.
Up to 87% air saving and 97% work time reduction.
Technical specifications
Attributes
| Connection 1 | 3/8 |
|---|---|
| Sound level | 80 dB |
| Type of coupling | screw-in type (rc/npt/g) |
| Nominal pressure | 7 bar |
| Material | polycarbonate (protective cover); cr (rubber bushing) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 117.11 excl. VAT
/ Each
£ 140.53 incl. VAT
- Usually arrives within 14 working days