References
Mascot:10519-442-09 L
Rubix:378A6078
Manufacturer :10519-442-09 L
EAN:5707209836144

Product details : MASCOT 10519 AKRON BOILERSUIT W/K PCTS BLACK L
Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring for keys or ID cards. Access to trousers underneath from both sides. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Colour | black |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
- Usually arrives within 14 working days
