MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS D'ANTH/BLACK 28.5R
Boilersuit Augsburg dark anthracite/black
See technical informationReferences
Mascot:12169-442-1809-82C44
Rubix:80362931
EAN:5711074097470

Product details : MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS D'ANTH/BLACK 28.5R
Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | grey |
| Size | 82/44 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
- Usually arrives within 14 working days
Size
82/44
