References
Mascot:06619-135-010 82C44
Rubix:378A6131
Manufacturer :06619-135-010 82C44
EAN:5707209604606

Product details : MASCOT 06619 BAAR BOILERSUIT W/K PCTS DNAVY 34.5R
Anti-static, acid-resistant and flame-retardant PyroPro®. Durable triple stitched seams that extend the product life. Fastening with storm flap and hidden press studs, so as not to scratch the surroundings. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Seams face downwards so sparks can not get lodged in them.
Technical specifications
Attributes
| Logistic Weight | 1580 g |
|---|---|
| Colour | navy |
| Size | 82/44 |
| High visibility | no |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 87% cotton/12% polyamide/1% carbon fibre (pyropro®) |
Show UNSPSC/ECL@SS
£ 148.54 excl. VAT
/ Each
£ 178.25 incl. VAT
- Usually arrives within 14 working days
Size
82/44
