References
Jalas:1578-48
Rubix:271A3797
EAN:6408487502682
Product details : JALAS 1578 FIRE & RESCUE BOOT F1PA SRC CI EU48 UK13
Safety boot in specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. Nail protection in steel, toecap in aluminium, PU midsole and a rubber outsole.
Strengths
ProNose toe reinforcement, Wide fit, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Padded boot shaft, Ventilating insole, Pull loops, Waterproof, Reflector, Specially designed details, Double shock absorption zones
Applications
Mining, Fire fighting, Rescue work
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 48 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 178.95 excl. VAT
/ Each
£ 214.74 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48


