ROCK FALL RF440A FLINT BLACK SAFETY BOOT
EU shoe size | 41 |
---|---|
Water proof | Yes |
Metal free | Yes |
EU shoe size | 41 |
---|---|
Water proof | Yes |
Metal free | Yes |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 712 g |
Non-magnetic | Yes |
Colour | Black |
UK shoe size | 7 |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days