JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU44 UK10
Boots/Ankle boots 1228W JALAS®
See technical informationReferences
Jalas:1228W-44
Rubix:386A0257
EAN:6408487523939

Product details : JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU44 UK10
Our most comfortable and durable welding boot with the best possible protection. The BOA® Fit system enables perfect fit and for extra protection it is covered by PU-coated leather. Specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. The oil and heat-resistant nitrile outer sole means excellent grip and JALAS® composite toe cap, steel nail penetration insert and double impact protection zones in PORON® XRD® help prevent injuries.
Strengths
ProNose toe reinforcement, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Padded boot shaft, Ventilating insole, BOA® Fit System, Water repellent
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Main material | leather |
| Material | pu-coated leather |
Show UNSPSC/ECL@SS
£ 201.24 excl. VAT
/ Each
£ 241.49 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
