JALAS 1358 HEAVY DUTY HIGH CUT SHOE S3 SRC CI M AN HRO H EU39 UK6

Boots/Ankle boots 1358 JALAS®

See technical information

References

Jalas:1358-39
Rubix:237A4858
EAN:6408487509438
brand logo

Technical specifications

EU shoe size39

Product details : JALAS 1358 HEAVY DUTY HIGH CUT SHOE S3 SRC CI M AN HRO H EU39 UK6


A tough, water-repellent mid-cut  safety boot featuring highest (S3) protection with unique BOA® Fit System. PU-coated leather and microfibre upper has excellent foot support and certified ankle impact protection. Integrated impact protection of the metatarsal part of the foot. An oil and heat-resistant Vibram Arctic Grip outer sole gives steady feet in slippery conditions. JALAS® Composite Toe Cap, plasma-treated puncture protection and double impact protection zones in PORON® XRD®.

Strengths

ProNose toe reinforcement, Metatarsal protection with integrated PORON® XRD®, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Polstered shaft edge, BOA® Fit System, Ankle protection, Ankle support, Pull loops, Airport friendly, Arctic Grip traction outsole, ESD, Water repellent, Ergonomically shaped, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size39
£ 179.04 excl. VAT
/ Each
£ 214.85 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

39

Main material

Type of soles

Security Category