V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP SIDE HILEG BOOT UK5 EU38
V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIPSIDE HILEG BOOT
See technical informationSee documentsReferences
V12 Footwear:VR620.01-5
Rubix:80371714
EAN:5055327309775

Documents
Product details : V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP SIDE HILEG BOOT UK5 EU38
S3 HRO SRCHigh Leg
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 38 |
| Main material | leather |
| Water proof | yes |
| Type of soles | full grain |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 5 |
| Material | full grain leather |
Show UNSPSC/ECL@SS
£ 100.06 excl. VAT
/ Each
£ 120.07 incl. VAT
- In stock: Next day delivery
EU shoe size
38
