JALAS 1358 HEAVY DUTY HIGH CUT SHOE S3 SRC CI M AN HRO H EU37 UK4
Boots/Ankle boots 1358 JALAS®
See technical informationSee documentsReferences
Jalas:1358-37
Rubix:259A9586
EAN:6408487509414

Documents
Product details : JALAS 1358 HEAVY DUTY HIGH CUT SHOE S3 SRC CI M AN HRO H EU37 UK4
A tough, water-repellent mid-cut safety boot featuring highest (S3) protection with unique BOA® Fit System. PU-coated leather and microfibre upper has excellent foot support and certified ankle impact protection. Integrated impact protection of the metatarsal part of the foot. An oil and heat-resistant Vibram Arctic Grip outer sole gives steady feet in slippery conditions. JALAS® Composite Toe Cap, plasma-treated puncture protection and double impact protection zones in PORON® XRD®.
Strengths
ProNose toe reinforcement, Metatarsal protection with integrated PORON® XRD®, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Polstered shaft edge, BOA® Fit System, Ankle protection, Ankle support, Pull loops, Airport friendly, Arctic Grip traction outsole, ESD, Water repellent, Ergonomically shaped, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 37 |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 4 |
| Material | hnbr rubber (outsole);pu coated leather, microfiber (upper) |
Show UNSPSC/ECL@SS
£ 179.04 excl. VAT
/ Each
£ 214.85 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37











