ROCKFALL RF952 TANZANITE WOMENS FIT WPR SAFETY BOOT UK6 EU39
Tanzanite - RF952
See technical informationReferences
Rock Fall:RF952-39
Rubix:233A1949
Manufacturer :RF952-6
EAN:5060718090811

Product details : ROCKFALL RF952 TANZANITE WOMENS FIT WPR SAFETY BOOT UK6 EU39
100% non-metallic, with protective toecap and midsole, Tanzanite is comfortable and lightweight, it’s developed with specialist durability materials including an Activ-Tex® waterproof membrane and shock absorbing EVA nitrile rubber outsole. The Rock Fall womens range is made on a womens shoe mould making it more slender and better fitting.
Standard : EN ISO 20345:2011 S3 WR HRO SRC
Standard : EN ISO 20345:2011 S3 WR HRO SRC
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| UK shoe size | 6 |
Show UNSPSC/ECL@SS
£ 95.48 excl. VAT
/ Each
£ 114.58 incl. VAT
- In stock: Next day delivery
