JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU43 UK9
Boots/Ankle boots 1410 JALAS®
See technical informationReferences
Jalas:1410-43
Rubix:386A0346
EAN:6408487549106




Product details : JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU43 UK9
White midcut shoes for environments with high hygienic demands. Upper in microfiber. The BOA® Fit System ensures good ergonomics and fit and has an extra easy to clean cover. The boot is water repellant, has a combination of outsole, midsole, and multilayer insole in Poron®XRD® for shock absorption and a composite toe cap. A shoe for comfortable use all day and to help prevent injuries to feet and back.
Strengths
ProNose toe reinforcement, Easy clean upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Ankle support, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Applications
Assembly, Cleaning, Decontamination, Electronics work, Fire fighting, Fishing industry work, Food handling, Foodstuff handling, Healthcare, High hygiene areas, Kitchen work, Laboratory work, Paint spraying work, Painting, Sanitation
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | high |
| Colour | white |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 156.96 excl. VAT
/ Each
£ 188.35 incl. VAT
- In stock: Next day delivery
EU shoe size
43
