Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU46 UK11.5
BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU46 UK11.5
K-SPEED
References
base protection:
CA-B1004-0WC-46
rubix:
389A0927
ean:
8054633493458
Technical specifications
EU shoe size
46
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU46 UK11.5
S1P HRO SRC
TIGE: Breathable fabric
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Aluminum
SOLE: Dual density PU/HRO rubber i-daptive® technology
Size range: 36-48
Technical specifications
Attributes
EU shoe size
46
Collar height
Low
Colour
Black
Main material
Textile
Material
Breathable fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.17
excl. VAT
/
Each
£
122.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 880811 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 11/46
JALAS 1615 E-SPORT LOW CUT SHOE S3 SRC CI EU44 UK10
HELLYHAN 78403_990-36 OXFORD MID S3 BLACK UK3.5 EU36
BASE B1503 COSMOS S3 ESD SRC BLACK EU45 UK11
JALAS 7100 ZENIT EVO LOW CUT SHOE S1 SRC EU47 UK12
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU51 UK15 W11
PORTWEST BASE B1005 K-TREK S1 P HRO SRC TRAINER SHOE BLK/BLUE 46/11
U-POWER SN20154-43 AMAZON ESD S3 SRC BLK LOWSHOE SIZE 43/9
PORTWEST FW34ORR44 LUSUM SAFETY TRAINER ORANGE SIZE 44/10
GISS 867154 SOCORRO SAFETY SHOES S1P SRC GRY MICROFIBER SIZE 48/13
U-POWER RL2E144-39 ROCKET S3 WR CI SRC BLK LOWSHOE SIZE 39/6
JALAS 1808 GRAN PREMIO ICE TRACK BOOT S3 SRC CI HRO EU46 UK11
PORTWEST STEELITE FW10 S1P PROTECTOR BOOT SIZE 8
GISS 867174 MASCOTA SAFETY SHOES S3 SRC BLACK MICROFIBER SIZE 38/5
GISS 847925 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 46/11