U-POWER RR10284 JAGUAR S3 UK SRC BLACK BOOT EU37 UK4
Safety Shoes
See technical informationSee documentsReferences
U-Power:CR10284 37
Rubix:233A9354
Manufacturer :0CR10284 37
EAN:8033546145517



Documents
Product details : U-POWER RR10284 JAGUAR S3 UK SRC BLACK BOOT EU37 UK4
Ankle boots safety shoes u power, comfortable, from the Concept Plus-Rock&Roll line, with full-grain leather upper with Polyurethane reinforcement, water-repellent, composite toe cap, anti-puncture, anti-slip and PU / PU sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 52.03 excl. VAT
/ Each
£ 62.44 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37