References
Rock Fall:SLATE-47
Rubix:233A1969
Manufacturer :RF460-47
EAN:5060324924609

Product details : ROCKFALL RF460 SLATE WPR SAFETY BOOT UK12 EU47
100% non-metallic, with protective toecap and midsole, Slate is developed with specialist durability materials including FORCE10® components, an Activ-Tex® waterproof membrane and our unique dual footbed system.
EN ISO 20345:2011 S3 HI CI HRO WR SRC
EN ISO 20345:2011 S3 HI CI HRO WR SRC
Strengths
Construction
Uniform and Public Services
Facility Management
Highways
Airports, Logistics and Freight
Rail
Security
Utilities
Housebuilders
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 47 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Type of soles | force10® dual density pu and nitrile rubber |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 12 |
Show UNSPSC/ECL@SS
£ 74.81 excl. VAT
/ Each
£ 89.77 incl. VAT
- Usually arrives within 14 working days
EU shoe size
47
