ROCKFALL FURROW RF256
EU shoe size | 39 |
---|---|
Water proof | Yes |
Metal free | Yes |
EU shoe size | 39 |
---|---|
Water proof | Yes |
Metal free | Yes |
Type of soles | Dual density PU |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Non-magnetic | Yes |
Lining | 100% post consumer recycled polyester |
Colour | Brown |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days