JALAS 1872 GRAN PREMIO OFF ROAD BOOT O2 SRC HRO CI FO EU48 UK13
Boots/Ankle boots 1872 JALAS®
See technical informationReferences
Jalas:1872-48
Rubix:271A3854
EAN:6408487441103
Product details : JALAS 1872 GRAN PREMIO OFF ROAD BOOT O2 SRC HRO CI FO EU48 UK13
Occupational boot, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather
Strengths
Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Pull loops, Zipper, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 48 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 141.19 excl. VAT
/ Each
£ 169.43 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48



