BASE B0891 BE-STONE S3 CR HRO CI HI AN SRC BLACK/RED EU43 UK9
Be-Stone S3 CR HRO CI HI AN SRC leather boots
See technical informationReferences
Base Protection:CA-B0891-CWC 43
Rubix:389A0892
Manufacturer :CA-B0891-CWC 43
EAN:8050262508167

Product details : BASE B0891 BE-STONE S3 CR HRO CI HI AN SRC BLACK/RED EU43 UK9
UGG: Water-repellent full-grain leather. LINING: SmellStop. INSERT: Steel. TOE CAP: SlimCap. SOLE: Air Tech bidensity PU/rubber HRO.
Standard: EN ISO 20345:2011 S3 CR HRO CI HI AN SRC
Standard: EN ISO 20345:2011 S3 CR HRO CI HI AN SRC
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | leather |
| Type of soles | ci / hi / hro |
| Security Category | s3 |
| Slip resistance | yes |
| Material | water-repellent full-grain leather |
Show UNSPSC/ECL@SS
£ 95.71 excl. VAT
/ Each
£ 114.85 incl. VAT
- Usually arrives within 14 working days
