VR609.01 Colt STS
EU shoe size | 46 |
---|---|
Main material | Leather |
Metal free | Yes |
EU shoe size | 46 |
---|---|
Main material | Leather |
Metal free | Yes |
Weight | 718 g |
Colour | Black |
UK shoe size | 11 |
Material | Leather (upper), PU (sole), composite (toecap, midsole), |
Usually arrives within 14 working days