Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
BASE B0745 ELK S3L HRO CI HI LG FO SR BROWN/BLACK EU43 UK9
BASE B0745 ELK S3L HRO CI HI LG FO SR BROWN/BLACK EU43 UK9
ELK
References
base protection:
CA-B0745-CWA-43
rubix:
389A0879
ean:
8057741714446
Technical specifications
EU shoe size
43
Main material
Leather
Product details
Technical specifications
Product details : BASE B0745 ELK S3L HRO CI HI LG FO SR BROWN/BLACK EU43 UK9
S3 HRO CI HI SRC
ROD: Water-repellent greased leather
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
SOLE: All Terrain with HRO
Size range: 39-47
Technical specifications
Attributes
EU shoe size
43
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.55
excl. VAT
/
Each
£
124.26
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 78399_992-39 CHELSEA EVO 2 WNTR TALL S7L HT BLK/ORG UK6 EU39
BASE B0985A NAULITUS BLACK S6 CI FO SR BLACK EU39 UK6
JALAS 1872 GRAN PREMIO OFF ROAD BOOT O2 SRC HRO CI FO EU43 UK9
JALAS 1938 GRAN PREMIO GP META BOOT S3 SRC CI HRO HI M EU35 UK2
JALAS 1878 GRAN PREMIO OFF ROAD BOOT S3 SRC CI HRO HI EU48 UK13
V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP HI-LEG BOOT UK10.5 EU45
U-POWER RL10376-42 STEGO ESD S3 CI SRC BLK/GRY BOOT SIZE 42/8
JALAS 2718 ZENIT MID CUT BOOT S3 CI SC SR FO LG EU44 UK10
V12 V2145 LYNX BLACK S7L FO HRO LG SR WOMENS BOOT UK3 EU36
ROCKFALL RF952 TANZANITE WOMENS FIT WPR SAFETY BOOT UK6 EU39
ROCKFALL RF200 OTUS WIDE FIT WPR ESD BOA SAFETY BOOT UK11 EU46
ROCKFALL RF460 SLATE WPR SAFETY BOOT UK12 EU47
JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU40 UK6.5
V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER UK11 EU46
JALAS 1378 HEAVY DUTY HIGH CUT SHOE S3 SRC CI HRO EU36 UK3