JALAS 1938 GRAN PREMIO GP META BOOT S3 SRC CI HRO HI M EU47 UK12
Boots/Ankle boots 1938 JALAS®
See technical informationReferences
Jalas:1938-47
Rubix:255A7222
EAN:6408487536601

Product details : JALAS 1938 GRAN PREMIO GP META BOOT S3 SRC CI HRO HI M EU47 UK12
A new boot with integrated impact protection of the metatarsal part of the foot, using XRD® M-Guard. It is a high-tech material that is soft and flexible under normal conditions but hardens and absorbs up to 90% of the energy upon impact. For those in need of extra protection in demanding environments, this is an important function to decrease the risk for injuries to the upper foot. The shoes have a roomier fit for extra comfort, toe cap and nail penetration insert.
Strengths
ProNose toe reinforcement, Easy clean upper, Metatarsal protection with integrated PORON® XRD®, Heat-resistant outsole, Oil-resistant outsole, Bellows tongue, Padded boot shaft, Polstered shaft edge, Ventilating insole, Ankle support, Pull loops, ESD, Antistatic/ATEX, Water repellent leather, Heat insulating, Shock absorbing, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 47 |
| Main material | leather |
| Water proof | yes |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 141.75 excl. VAT
/ Each
£ 170.10 incl. VAT
- Usually arrives within 14 working days
EU shoe size
47
