ROCKFALL RF115 BANTAM LIGHTWEIGHT SAFETY BOOT UK12 EU47
ROCK FALL RF115 BANTAM SAFETY BOOT
See technical informationReferences
Rock Fall:BANTAM-47
Rubix:241A3809
Manufacturer :RF115-47
EAN:5060718092594




Product details : ROCKFALL RF115 BANTAM LIGHTWEIGHT SAFETY BOOT UK12 EU47
The RF115 Bantam is a breathtakingly lightweight and highly appealing groundbreaking mid cut safety boot that has been designed to be sustainable to its core. It features recycled plastic bottle upper textiles, lining and lace materials providing outstanding comfort along with breathability and water repellent properties, water often runs off!We say groundbreaking due to the eco credentials that bring no compromise to in wear performanceIt has a 100% non metallic construction, including a fibreglass toecap and composite midsole.The outsole complex is a dual density EVA nitrile rubber outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction.All day comfort comes from an Activ-Step® PU anti-fatigue comfort footbed.
Strengths
Airports, Logistics and Freight, Automotive, Facility Management
Applications
Airports, Logistics and Freight, Automotive, Facility Management
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 47 |
| Main material | textile |
| Water proof | yes |
| Metal free | yes |
| Type of soles | dual density eva nitrile rubber |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 12 |
Show UNSPSC/ECL@SS
£ 54.67 excl. VAT
/ Each
£ 65.60 incl. VAT
- In stock: Next day delivery
EU shoe size
47
