JALAS 2118 VIP MID CUT SHOE BLACK S3 SRA HRO EU37 UK4
Boots/Ankle boots 2118 JALAS®
See technical informationSee documentsReferences
Jalas:2118-37
Rubix:271A3903
Manufacturer :2118-37
EAN:6408487509865





Documents
Product details : JALAS 2118 VIP MID CUT SHOE BLACK S3 SRA HRO EU37 UK4
A black classic mid-high business boot in leather combined with a safety shoe. Discreet pattern on the upper side. For proper dress both in the office and in the factory. Toe cap in steel, textile nail protection insert and anti-slip shock absorbing outsole. Available in both men's and women's sizes.
Strengths
Anti-static properties, Ventilating insole, Water repellent leather, Specially designed details, Shock absorbing, Conforms with IEC 61340-5-1 (ESD)
Applications
Engineering, Office work
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 139.78 excl. VAT
/ Each
£ 167.74 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
