Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Other safety shoes
Formal shoes
BASE B0603 SOCCER S1P SRC GREY EU43 UK9
BASE B0603 SOCCER S1P SRC GREY EU43 UK9
Formal Shoes
References
base protection:
B0603-43
rubix:
389A0628
ean:
8057741713678
Technical specifications
EU shoe size
43
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0603 SOCCER S1P SRC GREY EU43 UK9
Lining: SmellStop 100% antibacterial Upper: Cordura® and suede leather Insert: Fresh'n Flex + Dry'n Air sole Toe: SlimCap Type: Low-cut shoe Sole: Anti-fatigue AirTech + low-profile Tpu-Skin.
Standard: EN ISO 20345: 2012 S1P SRC.
Technical specifications
Attributes
EU shoe size
43
Collar height
Low
Colour
Black
Main material
Leather
Type of soles
Anti-fatigue AirTech + low-profile Tpu-Skin
Weight
460
g
Material
Cordura and suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.75
excl. VAT
/
Each
£
84.90
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
V12 V6411.01 OXEN STS BLACK S3 SRC DERBY SHOE UK5 EU38
U-POWER UW20112-37 STRUCTURE U S2 SRC BLK MOCASSIN SIZE 37/4
JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU47 UK12
JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU46 UK11
JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU37 UK4
V12 V6411.01 OXEN STS BLACK S3 SRC DERBY SHOE UK11 EU46
V12 V6411.01 OXEN STS BLACK S3 SRC DERBY SHOE UK7 EU41
JALAS 2118 VIP MID CUT SHOE BLACK S3 SRA HRO EU35 UK2
U-POWER UW20112-46 STRUCTURE U S2 SRC BLK MOCASSIN SIZE 46/11
JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU38 UK5
U-POWER UW20112-36 STRUCTURE U S2 SRC BLK MOCASSIN SIZE 36/3
U-POWER MG20064-44 BERLIN S3 SRC BLK LOWSHOE SIZE 44/10
V12 VC100 DIPLOMAT BLACK S1 BROGUE SHOE UK8 EU42
JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU45 UK10.5
JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU40 UK6.5