JALAS 2728 ZENIT HIGH CUT BOOT S3S CI SC SR FO LG EU40 UK6.5

Boots/Ankle boots 2728 JALAS®

See technical information

References

Jalas:2728-40
Rubix:271A3937
EAN:6408487552649
brand logo

Technical specifications

EU shoe size40

Product details : JALAS 2728 ZENIT HIGH CUT BOOT S3S CI SC SR FO LG EU40 UK6.5


Premium boot for medium to cold winters with JALAS® C² Climate Control ventilating system which has been specially designed to keep feet warm and dry. The system comprises a new lining, with air channels that remove moisture, a Thinsulate lining that adds warmth, and a ventilating insole. The boots are equipped with convenient BOA® Fit System, RPU Technology high grip outsole, aluminium toe cap and soft nail penetration insert.

Strengths

ProNose toe reinforcement, Thinsulate™ cold insulation, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, BOA® Fit System, Ankle support, Pull loops, Snow lock, RPU traction outsole, Water repellent, Conforms with IEC 61340-5-1 (ESD)

Applications

Assembly, Building and construction, Construction, Engineering, Glass industry work, Machine operating, Marine work, Mining, Sheet-metal work, Shop work, Soil preparation, Warehouse work, Wood industry work

Technical specifications


Attributes
EU shoe size40
£ 231.20 excl. VAT
/ Each
£ 277.44 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

40