UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU46 UK11 W11
UVEX 2 65032 ESD safety boots
See technical informationReferences
Uvex:6503246
Rubix:80376616
Manufacturer :6503246
EAN:4031101609775

Product details : UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU46 UK11 W11
Maximum performance for everyday work
- Available in various upper materials:Breathable micro suede (suitable for chrome allergy sufferers)Hydrophobic, full-grain smooth leatheror waterproof, breathable SympaTex® membrane
- Distance mesh lining
- Available in two sole variants:Ergonomically designed outsole made of dual-density polyurethaneSlip-resistant VIBRAM® rubber outsole, soft cushioning PU midsole
- Metal-free protective toe cap
- Foamed polyurethane overcap
- Metal-free, penetration-resistant midsole
- Replaceable, antistatic comfort footbed
- Reflective elements
- Silicone-free sole material
- Suitable for insoles
- Color: orange/black
- Protection class: S3 SRC, S3 WR HI HRO SRC
- Width 11Application area:For medium applications in industry & trade
- Available in various upper materials:Breathable micro suede (suitable for chrome allergy sufferers)Hydrophobic, full-grain smooth leatheror waterproof, breathable SympaTex® membrane
- Distance mesh lining
- Available in two sole variants:Ergonomically designed outsole made of dual-density polyurethaneSlip-resistant VIBRAM® rubber outsole, soft cushioning PU midsole
- Metal-free protective toe cap
- Foamed polyurethane overcap
- Metal-free, penetration-resistant midsole
- Replaceable, antistatic comfort footbed
- Reflective elements
- Silicone-free sole material
- Suitable for insoles
- Color: orange/black
- Protection class: S3 SRC, S3 WR HI HRO SRC
- Width 11Application area:For medium applications in industry & trade
Size 46
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 155.61 excl. VAT
/ Each
£ 186.73 incl. VAT
- In stock: Next day delivery
EU shoe size
46
