MASCOT F0074 ELBRUS SAFETY BOOT BLACK/YEL EU44 UK10


Safety boot Elbrus S3

References
mascot:F0074-902-0907-1144
rubix:152A5679
ean:5707209808806
Safety shoe, high Elbrus F0074-902-0907 / 1144
brand logo
Technical specifications
EU shoe size44
Collar heighthigh
Colourblack
See all Specifications

Product details : MASCOT F0074 ELBRUS SAFETY BOOT BLACK/YEL EU44 UK10


The ergonomically formed aluminium toe cap gives better protection to the toes and avoids irritations when bending your foot. Sole of PU/rubber is especially designed for demanding environments. Extremely durable PU scuff cap makes the footwear ideal for working on the knees. Great comfort with a shock-absorbing midsole. Be seen – the reflective effect increases your safety. Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders. Ergonomically formed aluminium toe cap. Steel mid-sole. Stabilising multi-function shank with integrated absorbing cushioning. Slip resistant PU/rubber outer sole, black with yellow contrast. Removable in-soles, anti-static and durable. Absorbs and removes moisture. Moulded PU scuff cap. The sole is oil and petrol resistant and resistant to certain chemicals. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing comfort sole. Bootleg in water-repellent and breathable material. Leather / textile bellows tongue reduces dirt ingress. Textile breathable lining. Suitable for working on the knees. TPU heel stabiliser. Heel cap. 3.5mm profile depth. Reflective inserts.

Technical specifications


Attributes
EU shoe size44
Collar heighthigh
Colourblack
Main materialleather
ESDno
No laces/slip-onno
Materialbuffalo leather
Show UNSPSC/ECL@SS
£ 98.95 excl. VAT
/ Each
£ 118.74 incl. VAT
  • Usually arrives within 14 working days