References
Walter:A10K-SCLCL06
Rubix:276A4481
Manufacturer :5673577

Product details : WALTER A10K-SCLCL06 TOOLHOLDERS 5673577
Applications
Screw Clamping
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Length | 125 mm |
| Reaming diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 178.67 excl. VAT
/ Each
£ 214.40 incl. VAT
- Usually arrives within 14 working days