GPC NEST.MOBILE TRUCK GC9454


Bottle Skip

References
gpc industries:GC9454
rubix:170A4405
brand logo
brand logo
Technical specifications
Capacity165 l
Length970 mm
Width380 mm
See all Specifications

Product details : GPC NEST.MOBILE TRUCK GC9454


Plastic coated wire mesh frames provide a clear view of the contents so letters, message slips or small envelopes cannot get overlooked or mislaid
Swing labels are available as optional extras

Strengths

•Moulded in food grade polyethylene
Fully nestable when empty, moulded in anti-jam design and fully watertight

Technical specifications


Attributes
Capacity165 l
Length970 mm
Width380 mm
Height620 mm
Show UNSPSC/ECL@SS
£ 131.85 excl. VAT
/ Each
£ 158.22 incl. VAT
  • Delivery usually within ( 4 ) days