BOTT 02613020 3 COMP T/BOX & BRACKETS 02513020.19


Tilt box 3 compartments with perfo holding brackets WxDxH: 600x210x242mm plastic / RAL 7016

References
bott:02513020.19
rubix:2599160
brand logo
brand logo
Technical specifications
Length600 mm
Width210 mm
Height242 mm
See all Specifications

Product details : BOTT 02613020 3 COMP T/BOX & BRACKETS 02513020.19


Tilt box 3 compartments with perfo holding brackets. High impact polystyrol housings with transparent K-resin tiltable compartments for high capacity, easily visible storage. Includes label strip and brackets to use on perfo panels. Colour: Anthracite grey.

Technical specifications


Attributes
Length600 mm
Width210 mm
Height242 mm
Model2513020
Show UNSPSC/ECL@SS
£ 71.95 excl. VAT
/ Each
£ 86.34 incl. VAT
  • Usually arrives within 14 working days