References
KTR:BOWEX M-38 35H7
Rubix:399A4374
Manufacturer :010382003500

Product details : KTR 010382003500 BOWEX M 38 HUB 35H7 KEYWAY TO DIN
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the Bowex coupling to be used with hardly any wear. Made of a plastic and steel combination.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | bowex |
| Material | sintered steel |
| Size | 38 |
Show UNSPSC/ECL@SS
£ 48.23 excl. VAT
/ Each
£ 57.88 incl. VAT
- Usually arrives within 14 working days
