ROTEX 020245110040 PB LARGE HUB 1B


ROTEX 24 ST

References
ktr:ROTEX 24 ST 1B
rubix:388A6888
manufacturer :020245110040
KTR COUPLING ROTEX 24 ST HUB 1B VB
brand logo
Technical specifications

Product details : ROTEX 020245110040 PB LARGE HUB 1B


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight970 g
Typerotex
Materialsteel
Hub length50 mm
Size24
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ Each
£ 31.32 incl. VAT
  • Usually arrives within 14 working days