References
Mecaline:JCS-38-A-CI
Rubix:264A4647
Manufacturer :897696
EAN:3660338500763



Documents
Product details : MECALINE JCS-38-A-CI 897696
MECALINE JAW COUPLING HUB
BU Profile 15x25x3000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | cast iron |
| Size | 38 |
| Hub length | 66 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
- Usually arrives within 14 working days
