References
Mecaline:JCS-19-B-ST-19h7
Rubix:264A4591
Manufacturer :897610
EAN:3660338499920

Documents
Product details : MECALINE JCS-19-B-ST-19H7 897610
MECALINE JAW COUPLING HUB
BT Profile 10x20x3000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 19 |
| Hub length | 39 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Usually arrives within 14 working days
